Shop All Flared Tube Fittings
Parker
Male Run Tee, Brass, Tube x MNPT, PK10
Mfr # 151F-4-4
Zoro # G1127357
product price: $64.49
/pk 10, $6.45/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Adapter Tee
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 151F-4-4
- Zoro # G1127357
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" |
Fitting Thread Size | 7/16-20 |
Overall Length | 1 13/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Hex Size | 3/8 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Run Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Hex Size 3/8 in, Maximum Operating Temperature 250 Degrees F, Overall Length 1 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Cutter, 1/8" to 1-3/4" Capacity (2180 4)
- ZORO SELECT Cleanout Adapter, 1-1/2 In FNPT x Spigot (1WJC6)
- ZORO SELECT 2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (788VR8)
- LEGEND VALVE 3/4" x 5-1/2" GALV. NIPPLE (356-089E)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/4 In. (FCAP-12)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-2)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-8)
- PARKER 5/8" Flare Brass Union 10PK (42F-10)
- PARKER 1/2" Male x 5/8" Female Flare Extruded Reducer 10PK (661FHD-8-10)
- PARKER SEAL-LOK - SWIVEL (6 LOHL6-S .015 ORIFICE)
- Parker Flared Tube Fittings