Shop All DOT Fittings & Tubing
Parker
Male Run Tee, 3/8 x 3/8 In
Mfr # VS271NTA-6-6
Zoro # G4219862
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Tube x Tube x MNPT
- Material Brass
- Compression Thread Size 17/32-24
- Tube Fitting Material Nylon
- Specific Pipe Fitting Shape Run Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS271NTA-6-6
- Zoro # G4219862
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Compression Thread Size | 17/32-24 |
Thread Size | 17/32"-24 |
Length | 1.25 in |
Overall Length | 2 7/32 in |
Pipe Size | 1/4 in |
Tube Outside Dia. | 3/8" |
Tube Size | 3/8 in |
Dia./Thread Size | 17/32"-24 |
Pipe Size (Fittings) | 3/8" |
Thread Size B | 17/32-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 17/32-24 |
Description
Male Run Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 17/32-24, Thread Size A 17/32-24, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/32 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Grommet, 1/2in, Silicone Rubber, PK10 (G-170S)
- CURT Front Mount Hitch w/2" Receiver, 31075 (31075)
- FREEMAN FATDTI Digital Tire Inflator with LCD Pressure Gauge (FATDTI)
- STENS New Oem Replacement Belt For Toro 3521, 421, 521 And 522 Snowblowers 37-9080 (265-533)
- PARKER Female Connector, 5/8 x 3/8 In. (66NTA-10-6)
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- PARKER 90Deg Male Elbow, 3/8 x 3/8 In (VS269NTA-6-6)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-6)
- PARKER 45Deg Male Elbow, 1/2 x 3/8 In (VS279NTA-8-6)
- PARKER Female Connector, 3/8 x 1/4 In (66PTC-6-4)
- TECHNIDOT Fitting, DOT, Compression, Male Straight, 3/8" x 1/2" Male NPT (DOT68C-0608)
- Parker DOT Fittings & Tubing