Shop All Brake Parts
Parker
Male Run Tee, 3/8 in. Thread Sz, 2.27 in L
Mfr # 371PTC-6-6
Zoro # G5434731
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tees
- Tube Size 3/8 in
- Application Air
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 371PTC-6-6
- Zoro # G5434731
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 2 9/32 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Run Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 9/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 20x14 Inch (B2014LSP)
- TURNING POINT PROPELLERS H1-1014 Hustler Aluminum-Right-Hand Propeller-10.375 X 14-3-Blade (21301410)
- K-SOURCE Snap-On Towing Mirrors, Chevrolet Suburban/ Tahoe , GMC (80920)
- TROLLMASTER Mercury 15, 20 Remote Shift/Throttle -Tiller (2011-Present) (TM214HWKIT)
- PARKER Air Brake Tubing, 1/2 In. OD, Blue (1120-8B-BLU-100)
- PARKER Female Elbow, Brass, 1/4 in Tube, 1.11 in L (270NTA-4-4)
- PARKER Male Run Tee, Nylon, 3/8 in. Thread Size (371PTCSP-6-4-6)
- PARKER Adapter, 1/4 in. Tube Size, 1.71 in. L (37PTCSP-4-6)
- PARKER Swivel Male Branch Tee, 3/8 in. Tube Size (172PTC-6-2)
- PARKER Air Brake Tubing, 3/4 In. OD, Grn (1120-12B-GRN-100)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- Parker Brake Parts