Shop All Brake Parts
Parker
Male Run Tee, 1/4 in. Tube Sz, 1.93 in. L
Mfr # 371PTC-4-2
Zoro # G5434768
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tees
- Tube Size 1/4 in
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Application Air
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 371PTC-4-2
- Zoro # G5434768
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 1 13/16 in |
Details
Item | Male Run Tee |
Sub-Category | Tees |
Standards | DOT FMVSS 571.106, SAE J1131, SAE J2494-3 |
Application | Air |
Material | Nylon |
Color | Black |
Fitting Material | Composite |
Includes Pre-Applied Thread Sealant | No |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi |
Fitting Side B Connection Type | Push-to-Connect |
Fitting Side C Connection Type | Push-to-Connect |
System of Measurement | Imperial |
Fitting Side A Connection Type | NPTF |
Compatible Tube Material | Nylon (J844 Type A and B), Stainless Steel |
Specific Fitting Shape | Adapter Tee |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | Compact-Resistant, Impact-Resistant |
Description
Male Run Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL MOBIL DELVAC 1240, Gallon (104056)
- PARKER Sleeve, 5/8 In (60NTA-10)
- DORMAN Outside Door Handle - Left Rear Cargo, 77498 (77498)
- DAYCO 10-12 Mack-Volvo Hd 11-13L Hd Tensioner, 89477 (89477)
- PARKER Male Run Tee, 1/2 in. Thread Sz, 2.27 in L (371PTC-6-8)
- PARKER Female Elbow, Brass, 1/4 in Tube, 1.11 in L (270NTA-4-4)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.55 in L (371PTC-8-4)
- PARKER Swivel Male Branch Tee, Brass, 1.27 in. L (172PTC-8-6)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-6)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Blk (3270-1210-0100)
- Parker Brake Parts