Shop All Brake Parts
Parker
Male Run Tee, 1/4 in. Thread Sz, 2.55 in L
Mfr # 371PTC-8-4
Zoro # G5434725
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tees
- Tube Size 1/2 in
- Material Nylon
- Application Air
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 371PTC-8-4
- Zoro # G5434725
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Overall Length | 2 19/32 in |
Details
Item | Male Run Tee |
Sub-Category | Tees |
Material | Nylon |
Application | Air |
Standards | DOT FMVSS 571.106, SAE J1131, SAE J2494-3 |
Color | Black |
Resistance Properties | Compact-Resistant, Impact-Resistant |
Maximum Operating Pressure | 250 psi |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Temperature | 200 Degrees F |
Compatible Tube Material | Nylon (J844 Type A and B), Stainless Steel |
Fitting Side A Connection Type | NPTF |
Fitting Side C Connection Type | Push-to-Connect |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Composite |
System of Measurement | Imperial |
Specific Fitting Shape | Adapter Tee |
Minimum Operating Temperature | -40 Degrees F |
Description
Male Run Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 19/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA Single Edge Steel Back #12 Razor Blades - 100 Per Pack (IBBLADE)
- ARNOTT Shock Absorber, Sk-2954 (SK-2954)
- MASTER LOCK Univ Trail Coupler Lock (389DAT)
- MTD Wheel Asm-Comp 8X 1. (734-04087)
- PARKER Swivel Male Run Tee, 1/8 in. Thread Size (171PTC-4-2)
- PARKER Air Brake Tubing, 3/4 In. OD, Grn (1120-12B-GRN-100)
- PARKER Air Brake Tubing, 3/8 In. OD, Blu (1120-6B-BLU-500)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.98 in. L (371PTCSP-4-6)
- PARKER Y Union, 1/2 in. Tube Size, 2.20 in. L (362PTC-8)
- PARKER Air Brake Tubing, 5/8 In. OD, Grn. (1120-10B-GRN-100)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- Parker Brake Parts