Shop All Brake Parts
Parker
Male Run Tee, 1/4 in. Thread Sz, 2.08 in L
Mfr # 371PTC-4-4
Zoro # G5434759
original price:
$20.88
14% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tees
- Tube Size 1/4 in
- Application Air
- Material Nylon
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 371PTC-4-4
- Zoro # G5434759
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Run Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-7229 Heavy-Duty Tire And Wheel Cart (ATD-7229)
- FARIA BEEDE INSTRUMENTS 2" Water Temp Gauge (100-250F) - Spun Silver (16004)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- SHAKESPEARE 5206-N 8' VHF Antenna (5206-N)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-250)
- PARKER Y Union, 1/2 in. Tube Size, 2.20 in. L (362PTC-8)
- PARKER Swivel Male Branch Tee, 1/8 in. Thread Sz (172PTC-4-2)
- PARKER Male Run Tee, 5/8 in. Tube Sz, 3.24 in. L (371PTC-10-8)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-250)
- PARKER Swivel Male Branch Tee, 1/4 in. Thread Sz (172PTC-6-4)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1874X4X4)
- Parker Automotive Brakes