Shop All DOT Fittings & Tubing
Parker
Male Run Tee, 1/2 x 3/8 In
Mfr # VS271NTA-8-6
Zoro # G4232304
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 11/16"-20
- Length 1.3 in
- Tube Outside Dia. 1/2"
- Compliance SAE J246, SAE J1131, DOTFMVSS 571.106
- Overall Length 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS271NTA-8-6
- Zoro # G4232304
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 11/16"-20 |
Length | 1.3 in |
Tube Outside Dia. | 1/2" |
Overall Length | 2 7/16 in |
Compression Thread Size | 11/16-20 |
Dia./Thread Size | 11/16"-20 |
Pipe Size (Fittings) | 3/8" |
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 11/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 11/16-20 |
Fitting Side C Tube Outer Diameter | 1/2 in |
Description
Male Run Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size B 11/16-20, Thread Size A 11/16-20, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/16 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5" Zinc J Hold Down Bolt 5PK (34824)
- CURT Replacment Combo Trailer Light Side Lens (53515)
- WESTIN Platinum Bug Shield (72-97170)
- HUMMINBIRD Humminbird SOLIX® 10 CHIRP MEGA SI+ G3 CHO Display Only (411530-1CHO)
- PARKER 90Deg Male Elbow, 3/8 x 3/8 In (VS269NTA-6-6)
- PARKER Sleeve, 3/8 In (60NTA-6)
- PARKER Male Branch Tee, 3/8 x 1/8 In (VS272NTA-6-2)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- PARKER Sleeve, 3/16 In (60NTA-3)
- PARKER Male Connector, 3/4 x 3/8 In (VS68NTA-12-6)
- TECHNIDOT Fitting, DOT, Compression, Union, 1/4" (DOT62C-04)
- Parker DOT Fittings & Tubing