Shop All DOT Fittings & Tubing
Parker
Male Run Tee, 1/2 x 1/2 In
Mfr # VS271NTA-8-8
Zoro # G4118256
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Material Brass
- Pressure (PSI) 150
- Dia./Thread Size 11/16"-20
- Overall Length 2 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS271NTA-8-8
- Zoro # G4118256
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Dia./Thread Size | 11/16"-20 |
Overall Length | 2 23/32 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 11/16-20 |
Pipe Size | 1/2 in |
Length | 1.45 in |
Thread Size | 11/16"-20 |
Tube Size | 1/2 in |
Tube Outside Dia. | 1/2" |
Thread Size B | 11/16-20 |
Thread Size A | 11/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 x 11/16-20 |
Description
Male Run Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size B 11/16-20, Thread Size A 11/16-20, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 23/32 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- RONSTAN REPLACEMENT KIT NEEDLE. 1 MM X 24 CM (RFSPLICE-F1024)
- REDHORSE HOSE ENDS 6 AN Hose 6 AN Outlet 45 Degree PTFE Reusable Anodized Black Aluminum Single (1245-06-2)
- PARKER Union Tee, 3/8 In (164PTC-6)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER Bulkhead Union, 5/8 In (62NBH-10)
- PARKER Male Connector, 3/16 x 1/8 In (VS68NTA-3-2)
- PARKER Union Tee, 1/2 In (164PTC-8)
- VIAIR 18 NPTM to 14 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 10PK (11442-BP)
- Parker DOT Fittings & Tubing