Shop All Brake Parts
Parker
Male Run Tee, 1/2 in. Tube Sz, 2.74 in. L
Mfr # 371PTC-8-8
Zoro # G5434707
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tees
- Tube Size 1/2 in
- Pipe Size 1/2 in
- Material Nylon
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 371PTC-8-8
- Zoro # G5434707
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 2 19/32 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Run Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 19/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Red, 3 in. W (983-72 ES)
- QUICKSILVER Quicksilver Marine Lubricants TC-W3 2-Cycle Outboard Motor Oil 1 gal 1 pk (710-92-858027Q0)
- PRESTONE Tester Coolant Prestone (AF1420)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.98 in. L (371PTCSP-4-6)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.84 in. L (371PTCSP-4-4)
- PARKER Y Union, 3/8 in. Tube Size, 2.03 in. L (362PTC-6)
- PARKER Y Union, 1/2 in. Tube Size, 2.20 in. L (362PTC-8)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-2)
- PARKER Air Brake Tubing, 1/2 In. OD, Orgn (1120-8B-ORG-100)
- PARKER Air Brake Tubing, 1/2 In. OD, Blue (1120-8B-BLU-100)
- GENUINE Brake Booster, 30793673 (30793673)
- Parker Brake Parts