Shop All Brake Parts
Parker
Male Run Tee, 1/2 in. Thread Sz, 2.55 in L
Mfr # 371PTC-8-6
Zoro # G5434716
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Sub-Category Tees
- Application Air
- Material Nylon
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 371PTC-8-6
- Zoro # G5434716
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 2 19/32 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Male Run Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 19/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Windshield Knife Rep Blade, Straight, 57mm (WINDK-08E)
- HOPKINS Air Freshener, Disc, New Car, PK3 (AH8500NEC)
- CURT Trailr Bll, 1"x2-1/8" Shnk, 2" Rise, 1-7/8" (40032)
- VALVOLINE 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV044)
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.55 in L (371PTC-8-4)
- PARKER Male Branch Tee, 1/4 in. Thread, 2.02 in L (372PTCSP-6-4)
- PARKER Air Brake Tubing, 1/4 In. OD, Orgn (1120-4A-ORG-250)
- PARKER Air Brake Tubing, 3/4 In. OD, Grn (1120-12B-GRN-250)
- PARKER Bulkhead Union, Brass, 1/4 in. Tube Size (62NFBH-4)
- PARKER Air Brake Hose Coil, 12 ft. (751641)
- PARKER Air Brake Tubing, 1/4 In. OD, Yell (1120-4A-YEL-1000)
- Parker Automotive Brakes