Shop All Brake Parts
Parker
Male Run Tee, 1/2 in. Thread Sz, 2.27 in L
Mfr # 371PTC-6-8
Zoro # G5234166
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Sub-Category Tees
- Application Air
- Material Nylon
- Standards DOTFMVSS 571106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 371PTC-6-8
- Zoro # G5234166
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Overall Length | 2 9/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Details
Item | Male Run Tee |
Sub-Category | Tees |
Application | Air |
Material | Nylon |
Standards | DOTFMVSS 571106, SAE J1131, SAE J2494-3 |
Color | Black |
System of Measurement | Imperial |
Fitting Side C Connection Type | Push-to-Connect |
Includes Pre-Applied Thread Sealant | No |
Specific Fitting Shape | Adapter Tee |
Fitting Material | Composite |
Fitting Side A Connection Type | NPTF |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Pressure | 250 psi |
Fitting Shape | Tee |
End Connection Type | Push-to-Connect, Threaded |
Fitting Body Material | Composite |
For Tube OD | 3/8 in |
Connection Type | NPTF x Push-to-Connect x Push-to-Connect |
Description
Male Run Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape Adapter Tee, Standards DOTFMVSS 571106, SAE J1131, SAE J2494-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (20044)
- A & I PRODUCTS Clevis, Farm 5" x5" x2" (A-UC17)
- TRACERLINE Universal Dye Cartridges (TP9865-P6)
- WIX FILTERS Air Filter, 42808 (42808)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.84 in. L (371PTCSP-4-4)
- PARKER Bulkhead Connector, Female, 1/4" Tube Size (66PTCBH-4-4)
- PARKER Male Branch Tee, 3/8 in. Thread, 2.02 in L (372PTCSP-6-6)
- PARKER Air Brake Tubing, 1/2 In. OD, Red (1120-8B-RED-100)
- PARKER Air Brake Tubing, 3/4 In. OD, Grn (1120-12B-GRN-100)
- PARKER Y Union, 1/4 in. Tube Size, 1.52 in. L (362PTC-4)
- MOTORMITE BLEEDER SCREWS 3/8-24 X 1-1/4 IN (13901)
- Parker Brake Parts