Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 1/2" I.D., 3/8", M, NPTF
Mfr # 10143-6-8
Zoro # G9178554
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10143-6-8
- Zoro # G9178554
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 2.59 |
Thread Size | 3/8"-18 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 10,000 psi, Thread Type NPT, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 870J6 (870J6)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B612BB549A)
- CHICAGO RAWHIDE Small Bore Seals (33837)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-8-6)
- PARKER Fitting, Elbow, 5/16In Hose, 5/8-18SAE, PK5 (26721-6-6-GRG)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-8-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13743-10-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-12-12)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-10-10)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- Parker Hydraulic Hoses & Fittings