Shop All Plug Valves
Parker
MALE-MALE PLUG VALVE
Mfr # PV607-2
Zoro # G909818659
product price: $43.99
/ea
$43.99
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
- Brand Parker
- MFR # PV607-2
- Zoro # G909818659
- Country of Origin United States
- Category Plug Valves
Description
Parker's Plug Valves have an extruded brass body and a one piece Acetal copolymer handle and stem. To assure sealability and reliable performance, the valve must be installed so that the flow media travels in the direction of the arrow on the valve handle. Plug valves are a quarter turn, on or off. A stainless steel stopping pin in the body provides a positive stop action for full shutoff. Quadruple Nitrile o-rings on the stem provides positive sealing. All plug valves are 100% leak tested and are certified to be leak free to one SCCM. Parker's plug valves are available in the following styles. - Female Pipe x Female Pipe - Female Pipe x Male Pipe - Male Pipe x Male Pipe Markets: - Industrial - Pneumatic - Factory/Process Automation Features/Benefits: - One Piece Stem/Handle - Extruded Brass Body - 100% Leak Tested - Nitrile Seals - Quarter Turn On - Off Applications: - Air Lines - Cooling Lines - Machine Tool - Fluid Transfer
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
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUA-WS1)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (107-137-NP)
- MUSTEE Block Faucet F/Laundry (20600)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (E2KS-6L1.5)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4A-PR4-VT-SS)
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn (6A-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- Parker Valves