Shop All Flared Tube Fittings
Parker
Male Elbow, Brass, Tube x MNPT, PK10
Mfr # 159F-4-4
Zoro # G2393316
product price: $97.39
/pk 10, $9.74/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 45 Degrees Forged Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 159F-4-4
- Zoro # G2393316
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 3/4 in |
Fitting Thread Size | 7/16-20 |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Male Elbow, 45 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 45 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye, Hub, 2 in Pipe Size (1WJU1)
- ZORO SELECT Shower Rebuild Kit, Price Pfister Faucets (RBK6346)
- MANSFIELD 3 In. Rubber Flapper (630-0207)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60B70201)
- PARKER Cap, 45 deg., Brass, Tube, 1/2 In., PK10 (640F-8)
- PARKER 3/8" Male x 1/2" Female Flare Extruded Reducer 10PK (661FHD-6-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-6)
- PARKER 3/8" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-6)
- PARKER Flare Fittings, Brass, 2-3/8 (VS159F-10-8)
- PARKER Flare Fittings, Brass, 1-1/4 (660FHD-6)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- Parker Tube Fittings