Shop All Compression Tube Fittings
Parker
Male Elbow, 90 Degrees, 1/2 in Tube Size, 1/4 in Pipe Size - Pipe Fitting, Plastic
Mfr # P8ME4
Zoro # G3474931
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P8ME4
- Zoro # G3474931
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 1/4 in |
Hex Size | 1 1/16 in |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/4" |
Thread Size | 1/4" |
Description
Male Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welded, Black Steel Lap Joint Flange, Class 150 (FLCS1RFLJ600)
- JONES STEPHENS 3" Pipe Dia. Cast Iron St Louis Drain with Strainer (C72003)
- TECHNIFIT Fitting, PTC, Male Run Tee, 1/2" x 1/2" Male NPT (PST1/2-N4)
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- PARKER 1/2" Compression 316 SS Bite Ferrules (8 TU-SS)
- PARKER Cap, 316 SS, Comp, 1/4In (4 FNL-SS)
- PARKER 3/4" Compression Brass Back Ferrule (12BF12-B)
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME4)
- PARKER 5/8" Compression Tube Support (P10TS8)
- PARKER Sleeve, Plastic, Comp, 3/8In, PK10 (60PT-6)
- Parker Compression Tube Fittings