Shop All Brake Parts
This Product is Discontinued
Parker
Male Elbow, 90 deg., 3/8 in. Tube Size (Discontinued)
Mfr # 369PTC-6-2
Zoro # G5234190
This Product is Discontinued
Key Features
- Tube Size 3/8 in
- Sub-Category Elbows
- Application Air
- Material Nylon
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 369PTC-6-2
- Zoro # G5234190
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Overall Length | 1 3/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Composite, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.