Shop All Flared Tube Fittings
Parker
Male Elbow, 45deg, Brass, Tube x MNPT, PK10
Mfr # 159F-6-6
Zoro # G1250401
product price: $34.89
/pk 10, $3.49/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 45 Degrees Forged Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 159F-6-6
- Zoro # G1250401
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Flare Thread Size | 5/8-18 |
Pipe Size (Fittings) | 3/8" |
Overall Length | 29/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 5/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 3/8 in |
Description
Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 45 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961255-75)
- ASCO Rebuild Kit (302383)
- KOHLER Tripoint Fv Service Kit, 0.5 Gpf (1388853-CP)
- TOTO Sink, Undermount, Cotton, 20-5/16x15-9/16" (LT481G#01)
- PARKER 1/4" Flare Low Lead Brass Female Flare Connector (L66PLNF-4-4)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (41FL-8)
- PARKER 1/4" Flare x FNPS Brass Swivel 90 Degree Elbow 10PK (166FSV-4-4)
- PARKER Flare Fittings, Brass, 1-23/32 (VS249F-4-4)
- PARKER 5/16" Flare Brass Cap 10PK (640F-5)
- PARKER 1/2" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-8-8)
- LEGRIS Metric Push-to-Connect Fitting (3104 10 12)
- Parker Tube Fittings