Shop All Flared Tube Fittings
Parker
Male Elbow, 45deg, Brass, Tube x MNPT, PK10
Mfr # 149F-6-4
Zoro # G3429675
original price:
$46.59
10% off
new price: $41.89
/pk 10, $4.19/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 149F-6-4
- Zoro # G3429675
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 5/8-18 |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 5/8-18 |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Forged Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 62 22)
- PARKER 3/8" A-LOK Brass Back Ferrule (6BF6-B)
- AMERICAN STANDARD Plastic Cartridge Cover (M907050-0020A)
- GROHE Universal Escutcheon Starlight Chrome (06386000)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-2)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-6)
- PARKER Union Tee, 45deg, Brass, Tube, 3/8 In., PK10 (144F-6)
- PARKER 5/8" Flare Brass Long Forged Nut 10PK (14FL-10)
- PARKER 3/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-3)
- AIRWAY 3/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-12SS)
- Parker Flared Tube Fittings