Shop All Flared Tube Fittings
Parker
Male Elbow, 45deg, Brass, Tube x MNPT, PK10
Mfr # 149F-4-2
Zoro # G0831546
product price: $34.59
/pk 10, $3.46/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 149F-4-2
- Zoro # G0831546
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/8" |
Overall Length | 25/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Description
Forged Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve, CW Close, Replacement (30395-RP)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00019)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- KISSLER Plastic Escutcheon Ring Split, 1/2" x 3/4", Pk12 (42-9005)
- PARKER Flare Fittings, Brass, 2-13/32 (VS149F-6-8)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-5-2)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-5-4)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 (42F-8)
- PARKER 5/8" Male Flare x 3/4" Female Flare Extruded Reducer 5PK (661FHD-10-12)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-2)
- Parker Tube Fittings