Shop All Flared Tube Fittings
Parker
Male Elbow, 45deg, Brass, Tube x MNPT, PK10
Mfr # 149F-3-2
Zoro # G2049984
product price: $26.45
/pk 10, $2.65/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 3/16 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 149F-3-2
- Zoro # G2049984
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 3/8-24 |
Pipe Size (Fittings) | 1/8" |
Fitting Thread Size | 3/8-24 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 3/4 in |
Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
Description
Forged Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Thread Size 3/8-24, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression x MNPT Male Connector (P10MC4)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-61)
- PARKER Flare Fittings, Brass, 2-9/32 (149F-4-8)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-4)
- PARKER Pipe Fitting Low Lead (L222P-8-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-2)
- PARKER Flare Fittings, Brass, 1-1/4 (660FHD-6)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- EVERFLOW 1/4" Long Nut for Flare Pipe Fittings; Brass (F41L-14)
- Parker Flared Tube Fittings