Shop All Flared Tube Fittings
Parker
Male Elbow 45 deg., Brass, Flare, PK10
Mfr # 249F-6-8
Zoro # G1989434
product price: $96.99
/pk 10, $9.70/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Extruded Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 249F-6-8
- Zoro # G1989434
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Flare Thread Size | 5/8-18 |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 5/8-18 |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Extruded Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Extruded Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, Pipe Size 5" (3000-55)
- WOODFORD MFG 1/2 in. PEX Mild Climate Sillcock (101PX)
- SLOAN Cap and Solar Cell Assembly for EAF275-ISM (EAF-1006-A)
- GROHE Universal Lever Starlight Chrome (43550000)
- PARKER Short Nut, 45deg, Brass, Tube, 3/4 In., PK10 (41FS-12)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- PARKER Elbow, 90 Degree, 1/2 In Tube Sz (FAME-88)
- PARKER Brass Metric Compression Fitting (0124 14 00)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-4)
- PARKER 1/4" MNPS x 3/8" Flare Brass Connector 10PK (48IFHD-6-4)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 00)
- Parker Tube Fittings