Shop All Flared Tube Fittings
Parker
Male Elbow 45 deg., Brass, Flare, PK10
Mfr # 249F-6-4
Zoro # G1304493
product price: $31.45
/pk 10, $3.15/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Extruded Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 249F-6-4
- Zoro # G1304493
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 5/8-18 |
Pipe Size (Fittings) | 1/4" |
Fitting Thread Size | 5/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Extruded Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Extruded Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 16" L, Exposed Screw, Exposed Screw 16" Hand Grip Bright Chrom, Bright Chrome (R2260)
- MAID-O-MIST #37 Horizontal Auto Vent (#37 Horizontal Auto Vent)
- DIXON Cam and Groove Coupling, 1/2", 316 SS (G50-D-SS)
- ZORO SELECT Brass Coupling, FNPT, 3/4" Pipe Size (706103-12)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249f-4-4)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-6-8)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- PARKER Union Tee, 45 deg., Brass, Flare, 3/4 In. (144F-12)
- PARKER 1/2" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-8-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- PARKER Cap, Brass, Flare, 3/4 In., 1-1/16-14 UNS (640F-12)
- Parker Flared Tube Fittings