Shop All Flared Tube Fittings
Parker
Male Elbow 45 Deg., Brass, Flare, PK10
Mfr # 249F-5-4
Zoro # G3393241
product price: $44.99
/pk 10, $4.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 90 Degrees
- Specific Fitting Shape 90 Degrees Extruded Elbow Adapter
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 249F-5-4
- Zoro # G3393241
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 1/2-20 |
Pipe Size (Fittings) | 1/4" |
Overall Length | 15/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/2-20 |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/16 in |
Description
Extruded Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Thread Size 1/2-20, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Extruded Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP3)
- ENCORE PLUMBING Pre-Rinse Add-On Faucet w/ 12 in Spout (KL55-7012-SE1)
- ZSI Beta Twin Clamp, 3/8" Tube, Stacking Kit (T1006B)
- GROHE Concetto 2-Way Diverter Us Chrome (29108001)
- PARKER Pipe Fitting Low Lead (L69GH-12-6)
- PARKER Male Elbow, Flare x MNPT, PK10 (159F-10-8)
- PARKER 3/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-3)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-5)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-8-6)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- Parker Tube Fittings