Shop All Brake Accessories
Parker
MALE CONNECTOR
Mfr # VS68AB-8-4
Zoro # G609817471
product price: $12.19
/ea
$12.19
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
- Brand Parker
- MFR # VS68AB-8-4
- Zoro # G609817471
- Country of Origin United States
- Category Brake Accessories
Description
Being the world's leader in leak free technologies Parker's air brake - AB fittings are economical compression style fittings for copper air brake lines. AB fittings meet the functional requirements of SAE J246 and the performance requirements of D.O.T. FMVSS571.106. AB fittings have a pre-applied thread sealant on all male pipe threads. Electroless nickel plated bodies can be used with bio-diesel. Use with copper air brake tubing or the following Parker Parflex Division tubing. 1120 Nylon Air Brake Tubing with a tube support 1320 Quantum Elastomeric Air Brake Tubing with a tube support Markets: Heavy duty truck Trailer Mobile Features/Benefits: D.O.T. compression style fittings for repairing truck and trailer air brake lines For use in air brake systems on semi-trucks, trailers, buses, mobile equipment and farm implements Meets D.O.T. FMVSS571.106 performance Meets functional requirements of SAE J246 All brass air brake fitting Reusable Use with copper tubing in air brake systems Pre-applied thread sealant Applications: Copper air brake lines Coolant lines Fuel lines Custom configurations and sizes are available upon request. Contact us for additional information.
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
- WAI GLOBAL Starter, STRDR PMDD 12V CCW 10T, 08Kw12 Volt, CCW, 10Tooth Pinion (6744N)
- LISLE Oil Filter Wrench, 3-1/2" to 3-7/8" (53900)
- ROADMASTER 2015-2018 FORD FOCUS TOW BAR MNTG BRKT KIT (524443-5)
- AME O-Ring Installer, OTR, Tool up to 30" Rims (92200)
- PARKER Compression Nut, 1-1/4", Brass (61RB-8)
- PARKER SLEEVE (60AB-8)
- PARKER Compression Nut, 5/8", Brass (61AB-6)
- PARKER Compression Air Brake Hose Ends, 5", Brass (68RBSG-8-6)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- AGS Powdered Graphite Lubricant 1.13oz / 32g (MZ-5)
- Parker Automotive Brakes