Shop All Flared Tube Fittings
Parker
Male Connector, Low Lead Brass, Flare
Mfr # L48F-8-8
Zoro # G4584115
original price:
$15.49
51% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L48F-8-8
- Zoro # G4584115
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 3/4-16 |
Overall Length | 1 25/32 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4-16, Hex Size 7/8 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560299901)
- LEGEND VALVE 3/4" BLACK CROSS (350-374C)
- EAGO EAGO R-108FLUSH Replacement Toilet Flushing Mechanism for TB108 (R-108FLUSH)
- JOHNSON CONTROLS NPT 3-Way Solenoid Air Valve 24V (V11HGA-100)
- PARKER Union Tee, 45deg, Brass, Tube, 1/2 In., PK10 (144F-8)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI22)
- PARKER Cap, Brass, Flare, 3/4 In., 1-1/16-14 UNS (640F-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-12)
- PARKER 1/8" MNPS x 1/4" Flare Brass Female Connector 10PK (46IFHD-4-2)
- PARKER Flare Fittings, Brass, 3-3/32 (VS149F-12-8)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-6-8)
- Parker Tube Fittings