Shop All Flared Tube Fittings
Parker
Male Connector, Low Lead Brass, Flare
Mfr # L48F-8-6
Zoro # G4623595
original price:
$9.49
10% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L48F-8-6
- Zoro # G4623595
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/4-16 |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 19/32 in |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4-16, Hex Size 3/4 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361249204)
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047)
- DANCO Ballcock Plastc 8In Universal (80814)
- CHARLOTTE PIPE AND FOUNDRY CAP 1-1/2"" SCHE 80 PVC (PVC 08116 1800)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- PARKER 3/8" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-6-6)
- PARKER 5/16" Flare Brass Long Nut 10PK (41FL-5)
- PARKER 5/8" Flare Brass Union 90 Degree Elbow 10PK (155F-10)
- PARKER Brass Metric Compression Fitting (0127 06 00)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- PARKER 1/2" Copper Seal Bonnet PK 10 (3GF-8)
- Parker Flared Tube Fittings