Shop All Flared Tube Fittings
Parker
Male Connector, Low Lead Brass, 1/2 In.
Mfr # L48F-8-4
Zoro # G4529366
original price:
$17.45
41% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L48F-8-4
- Zoro # G4529366
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 3/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 3/4-16 |
Overall Length | 1 19/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4-16, Hex Size 3/4 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- ORION Cleanout Adapter, Polypropylene, 2", Schedule 80, 80 psi Max Pressure (2 COA)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-8)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-88)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-12)
- PARKER 1/4" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-4)
- PARKER Long Forged Nut, 45 deg., Brass, Tube, PK10 (14FL-4)
- AIRWAY 3/8" JIC 316 SS Cap (0304C-06SS)
- Parker Tube Fittings