Shop All Push-to-Connect Tube Fittings
Parker
MALE CONNECTOR
Mfr # F8UPMTB6-M22
Zoro # G609819284
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # F8UPMTB6-M22
- Zoro # G609819284
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Description
Being the world's leader in leak free technologies Parker's Prestomatic fitting is a robust, all brass push-to-connect air brake fitting that meets SAE and D.O.T. specifications. Designed for all D.O.T. truck and trailer applications, Parker Prestomatic fittings reduce assembly time versus compression style fittings by 90%. The innovative collet design ensures positive grip on the tubing and the rigid stainless steel tube support stays in place for superior side load leakage resistance. Use SAE J844 Type A & B nylon tubing with Prestomatic fittings. Markets: Heavy duty truck Trailer Mobile Rail Features/Benefits: D.O.T. quick connect push-in fittings for repairing truck and trailer air brake lines For use in air brake systems on semi-trucks, trailers, buses, mobile equipment and farm implements Use in secondary air applications such as pneumatic doors for rail, air seats, shock absorbers and in cab instruments Meets performance requirements of D.O.T. FMVSS 571.106 and SAE J2494 Stainless steel tube support assures maximum flow and performance requirements of SAE J2494-3 All brass air brake fitting Quick connect push-in fitting for leak proof tube connections D.O.T. approved air brake fitting for servicing nylon brake and secondary air lines Quick connecting push-in fittings for servicing work by fleets, repair shops and farm implement dealers Applications: Air brakes Air tanks Air ride Sliders Tire inflation Primary & secondary air lines Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- ZORO SELECT Flexible Cap, For Pipe Size 4" (QC-104)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL301)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1100STE132)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (171PTC-4-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-2G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-2)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (W169PW-8-4)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-2-2)
- DIXON Vapor Tank Truck Cap, 4 in Nominal, Nylon, Domestic (VR4050PL)
- Parker Push-to-Connect Tube Fittings