Shop All Brake Accessories
Parker
MALE CONNECTOR
Mfr # 68RB-8-6
Zoro # G909817515
$29.85
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
- Brand Parker
- MFR # 68RB-8-6
- Zoro # G909817515
- Country of Origin United States
- Category Brake Accessories
Description
Parker's air brake hose fittings are field attachable fittings for use with Parker 271air brake hose. Easy to assemble and disassemble, air brake hose fittings meet D.O.T. FMVSS571.106 when used with SAE J1402 air brake hose. Air brake hose fittings utilize a slotted sleeve for compression and positive grip. Use Parker 271 air brake hose or SAE J1402 air brake hose with air brake hose fittings. Markets: Heavy duty truck Trailer Features/Benefits: All brass construction Meets D.O.T. FMVSS571.106 when used with SAE J1402 air brake hose Easy to assemble & disassemble Slotted sleeve for compression and positive grip Applications: Air lines from frame to axle Custom configurations and sizes are available upon request. Contact us for additional information.
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
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3306A)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (42441-FM)
- PRIME GUARD All Vehicle Antifreeze (PRIMGREEN)
- MERITOR Drive Axle - Oil Seal Assembly (A11205Z2730)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.08 in L (371PTC-4-6)
- PARKER Compression Air Brake Hose Ends, 5", Brass (68RBSG-8-6)
- PARKER SLEEVE (60AB-8)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- PARKER Compression Nut, 5/8", Brass (61AB-6)
- AGS 1/4 Tube Nut, Union, Adapter Fitting Assortment, 8 SKU, BLFA-9 (BLFA-9)
- Parker Automotive Brakes