Shop All Brake Accessories
Parker
MALE CONNECTOR
Mfr # 68RB-6-6
Zoro # G809817509
product price: $17.59
/ea
$17.59
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
- Brand Parker
- MFR # 68RB-6-6
- Zoro # G809817509
- Country of Origin United States
- Category Brake Accessories
Description
Parker's air brake hose fittings are field attachable fittings for use with Parker 271air brake hose. Easy to assemble and disassemble, air brake hose fittings meet D.O.T. FMVSS571.106 when used with SAE J1402 air brake hose. Air brake hose fittings utilize a slotted sleeve for compression and positive grip. Use Parker 271 air brake hose or SAE J1402 air brake hose with air brake hose fittings. Markets: Heavy duty truck Trailer Features/Benefits: All brass construction Meets D.O.T. FMVSS571.106 when used with SAE J1402 air brake hose Easy to assemble & disassemble Slotted sleeve for compression and positive grip Applications: Air lines from frame to axle Custom configurations and sizes are available upon request. Contact us for additional information.
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
- CHAMPION SPARK PLUGS RN3C:COPPER PLUS SMALL ENG (880)
- LANG TOOLS Kastar 7-Piece Offset Ratcheting Screwdriver Bit Wrench Set (5278)
- KEX TIRE REPAIR Round Universal Patch 214 (KEXKX-4102)
- COUNTERACT Balancing Beads, 8 oz., Glass (8oz. B)
- PARKER Compression Air Brake Hose Ends, 5", Brass (68RBSG-8-6)
- PARKER Compression Hose Ends, Brass, 11/16 (60RB-6)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- PARKER SLEEVE (60AB-8)
- PARKER Compression Nut, 1-1/4", Brass (61RB-8)
- PARKER Fitting, 2-5/16", Brass, Compression (VS68AB-6-8)
- AGS Steel Tube Nut, Long, 3/16 (3/8-24 Inverted), 5/card (BLF-10C-5)
- Parker Brake Accessories