Shop All Push-to-Connect Tube Fittings
Parker
MALE CONNECTOR
Mfr # 68PLS-4-4
Zoro # G809811644
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PLS-4-4
- Zoro # G809811644
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Description
Being the world's leader in push-to-connect fitting technology Parker's Prestolok PLS stainless steel tube fittings extend Parker's expertise from pneumatics to the food industry. Fittings that come in contact with food must be corrosion resistant, non-toxic, non-absorbent and capable of being washed down and disinfected. Parker's Prestolok PLS fittings have a 316L stainless steel body and washer and a 303L stainless steel collet. The Prestolok PLS fitting uses nutriment grade materials and USDA NSF H1 grease conforming to FDA standards, permitting permanent contact with food. Prestolok PLS has a hygienic design aimed at reducing retention zones for safe and easy cleaning. Prestolok PLS fittings are fitted with an FKM O-ring protected by a backup washer. Prestolok PLS push in connectors reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. All components in Prestolok PLS are silicone free. All Prestolok PLS fittings are 100% leak tested and date coded to guarantee quality and traceability. Use with grooved copper and stainless-steel tubing and the following Parker Parflex Division tubing. Polyethylene Nylon Semi-rigid Nylon FEP Polyurethane 95 Durometer Shore A Markets: Petrochemical Pulp and paper Food processing Pharmaceutical Medical Life science Features and Benefits: Stainless Steel 303L collet Stainless Steel 316L body FKM Seals Stainless Steel 316L backup washer Corrosion, abrasion and chemical resistant fittings Resistant to industrial cleaning agents and detergents Nutriment grade materials and USDA NSF H1 grease conforms to FDA for contact with food Smooth surface design aimed at reducing retention zones Safe and easy cleaning Inch & metric sizes, 5/32'' - 1/2'' , 4mm - 14mm NPT, UNF, BSPT, BSPP, Metric Threads Silicone free Applications: Cleaning agents Wash down Sterilization Saline environments Food processing lines Chemical lines Vacuum Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- ZORO SELECT 4" FNPT SS Union (4381033710)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brass (58305-PB)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- PARKER Push-to-Connect Unequal Union Adapter, 1/4 in x 5/16 in Tube Size, Nylon, White, 10 PK (6306 56 08WP2)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTCR-4-2)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 14WP2)
- PARKER Push-to-Connect Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 56 14WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-6G)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3129 04 14)
- Parker Push-to-Connect Tube Fittings