Shop All Push-to-Connect Tube Fittings
Parker
MALE CONNECTOR
Mfr # 68PLM-6-2
Zoro # G509811739
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PLM-6-2
- Zoro # G509811739
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Description
Being the world's leader in push-to-connect fitting technology Parker's Prestolok PLM fittings offers the robustness, reliability and resistance to industrial fluids for the most demanding environments. Parker's Prestolok PLM metal fittings have a high phosphorous, FDA compliant, electroless nickel plating which is resistant to water, harsh detergents and other aggressive fluids. Prestolok PLM fittings are fitted with a FKM O-ring protected by a washer and can be used with all liquid and gaseous fluids compatible with these components. Prestolok PLM metal push in fittings reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. The spring collet gripping system makes the Prestolok PLM fitting suitable for both metal grooved and polymer tubing. All components in Prestolok PLM are silicone free. All Prestolok PLM fittings are 100% leak tested and date coded to guarantee quality and traceability. Cut down on assembly time with Parker Prestolok PLM quick connect fittings. Use with the following Parker Parflex Division tubing. Polyethylene Nylon Semi-rigid Nylon Grooved Stainless Steel Copper Polyurethane 95 Durometer Shore A FEP Markets: Industrial Chemical Automation Automotive Food processing Life science Features and Benefits: High phosphorous, FDA compliant, chemical resistant, electroless nickel plated collet and body FKM O-ring Chemical, corrosion and abrasion resistance Forged shapes Collet technology Inch & metric 5/32'' - 1/2'', 4mm - 14mm NPT, UNF, BSPT, BSPP, Metric threads Use with Polyethylene, Polyurethane 95 Durometer Shore A, FEP, Nylon, Semi-rigid Nylon, Grooved Stainless Steel & Copper Silicone free Compact and ergonomic Applications: Harsh detergents Wash down Hot/Cold water cleaning Steam Oils Welding robots Medical equipment Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 18" W x 22" L x 35-1/4" H, Wall Mount, Enameled Cast Iron (7692.000.020)
- EVERFLOW FIP Long Bonnet Stop Valve, Brass 1/2" (43122-NL)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and 2 O-Rings Trim Kit, Brushed Nickel (959290-BN)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-3-2)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 60WP2)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6505 56 18WP2)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 08 00WP2)
- PARKER Push-to-Connect Union Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6302 60 00WP2)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 10mm Tube Size (ZUSA-TF-PTC-28)
- Parker Tube Fittings