Shop All Compression Tube Fittings
Parker
MALE CONNECTOR
Mfr # 68CA-10-12
Zoro # G109818411
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 68CA-10-12
- Zoro # G109818411
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's economical Compress-Align fittings are pre-assembled with a captive sleeve which is always oriented correctly for faster assembly. The captive sleeve gives a visible inspection before and after installation and the design of the sleeve aligns to seal even out-of-round tubing. Compress-Align can be used in many areas where flare fittings are used due to the higher pressure rating, meaning no flaring, soldering or tube preparation resulting in faster installation. Compress-Align bodies are interchangeable with standard compression bodies so inventory is decreased. Use with copper, aluminum and the following Parker Parflex Division tubing. Polyethylene Nylon Polypropylene PTFE FEP PFA Markets: Industrial Pneumatic Packaging Automation Chemical Compressors Water filtration Features/Benefits: All brass construction Captive sleeve Higher working pressures versus standard compression fitting Bodies interchangeable with standard compression bodies Economical One wrench turn from finger tight for assembly for all sizes 1/8'' through 1'' sizes available U.L. listed for flammable liquids Applications: Air lines Lubrication lines Fluid transfer Chemical dispensing Cooling lines Machine tool Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPS Galvanized Merchant Coupling (61103)
- SMITH-COOPER SW Half Coupling, Forged, 3000, 1/2" (4308003304)
- AMERICAN STANDARD Edgemere Het 1.28 Tank White (4519A.104.020)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- PARKER Fitting, 1-9/16", Brass, Compression (VS68CA-8-8)
- PARKER 3/8" SS Through Type Insert (63NTA-6)
- PARKER 3/8" Compression x 1/2" MNPT Brass Connector 25PK (68CA-6-8)
- PARKER 3/8" Compression x 1/2" FNPT Brass Connector 10PK (66CA-6-8)
- PARKER 1/4" Compression Brass Union 10PK (62P-4)
- PARKER 1/4" Compression x MNPT Male 90 Degree Elbow (P4ME4)
- PARKER Union, Zinc Pltd Steel, Comp, 3/4In (12 HBU-S)
- Parker Compression Tube Fittings