Shop All DOT Fittings & Tubing
Parker
Male Connector, 5/8 x 3/8 In
Mfr # VS68NTA-10-6
Zoro # G4212022
original price:
$10.30
17% off
new price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Basic Pipe Fitting Material Metal
- Connection Tube x MNPT
- Temp. Range -40 Degrees to 200 Degrees F
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68NTA-10-6
- Zoro # G4212022
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 5/8 in |
Thread Size | 13/16"-18 |
Hex Size | 13/16 in |
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Length | 1.88 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size B | 13/16-18 |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 7/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 13/16-18 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 13/16-18, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 11 7/32 in Length, 4 21/32 in Outside Dia (BF596)
- GROTE Socket, ISO, Split Pin, Nylon, 7-Pole (82-1043)
- MAIN FILTER PARKER PR4021 Replacement/Interchange Spin-On Filter (MF0057994)
- GROTE Dome Lamp, Surface Mnt, LED, Dia 5 29/32 In (61171)
- PARKER 90Deg Male Elbow, 3/8 x 1/2 In (VS269NTA-6-8)
- PARKER Male Connector, 3/16 x 1/8 In (VS68NTA-3-2)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- PARKER 90Deg Male Elbow, 5/8 x 3/8 In (VS269NTA-10-6)
- PARKER Nut, 3/8 In (61NTA-6)
- PARKER Female Connector, 1/2 x 1/2 In. (66NTA-8-8)
- SMC DOT Fitting, Male Elbow, 1/4", 1/2" NPT (KV2L07-37S)
- Parker DOT Fittings & Tubing