Shop All DOT Fittings & Tubing
Parker
Male Connector, 5/8 x 3/8 In
Mfr # 68PTC-10-6
Zoro # G3957353
original price:
$31.15
49% off
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.88 in
- Pipe Fitting Connection Type MNPT x Tube
- Pipe Size 3/8 in
- Basic Pipe Fitting Shape Connector
- Gasket Material Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 68PTC-10-6
- Zoro # G3957353
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.88 in |
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 5/8 in |
Thread Size | 3/8 in |
Hex Size | 1 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 3/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES $TAPER DA PAD 6" (AD6526)
- CURT Strght-Tongue Coupler w/Posi-Lock, 2" (25100)
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST 36INLX20INWX18INH (62012329)
- CURT Trailer Hitch, 2" Receiver, Class 3,13135 (13135)
- PARKER Male Connector, 3/8 x 1/8 In (VS68NTA-6-2)
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- PARKER Male Branch Tee, 3/8 x 1/8 In (VS272NTA-6-2)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- PARKER Female Connector, 1/2 x 1/4 In (66PTC-8-4)
- PARKER Male Branch Tee, 1/4 x 1/4 In (VS272NTA-4-4)
- PARKER Union, 3/8 In (62PTC-6)
- Parker DOT Fittings & Tubing