Shop All Flared Tube Fittings
Parker
Male Connector, 45 deg., Tube x MNPT, PK10
Mfr # 48F-5-6
Zoro # G2768071
original price:
$40.59
10% off
new price: $36.49
/pk 10, $3.65/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 48F-5-6
- Zoro # G2768071
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Flare Thread Size | 1/2-20 |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 3/8" |
Fitting Thread Size | 1/2-20 |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 3/8 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Thread Size 1/2-20, Hex Size 11/16 in, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Globe Valves, Flange x Flange, 2" Size (4371006600)
- APOLLO BY TMG 1 in. x 1/2 in. Blue Twister Polypropylene Insert x FPT Tee (ABTFT1112)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173A2)
- RONAN TOOLS Ronan MultiCut Rubber Cutter (301)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/4 In. (FCAP-4)
- PARKER Brass Metric Compression Fitting (0127 10 00)
- PARKER 3/8" Male x 1/2" Female Flare Extruded Reducer 10PK (661FHD-6-8)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 1/2 In. (151F-8-8)
- PARKER 3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-12-12)
- THRIFCO PLUMBING #42R 1/2 Inch x 3/8 Inch Brass Flare Reducer Union (6942015)
- Parker Flared Tube Fittings