Shop All Flared Tube Fittings
Parker
Male Connector, 45 deg., Tube x MNPT, PK10
Mfr # 48F-5-2
Zoro # G1299085
original price:
$15.89
10% off
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 48F-5-2
- Zoro # G1299085
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 1/2-20 |
Hex Size | 1/2 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Outer Diameter | 5/16 in |
Overall Length | 1 5/32 in |
Fitting Thread Size | 1/2-20 |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Thread Size 1/2-20, Hex Size 1/2 in, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-CP)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- MOEN Align One-Handle Pulldown Bar Faucet (5965)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black (ZUSA-TF-PTC-1005)
- PARKER Nut, 45 deg., PFA, Flare, 3/4 In. (1213-0212)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- PARKER Elbow Flare (159F-8-6)
- PARKER 5/8" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-10-6)
- PARKER 5/8" Flare x Solder Brass Adapter 10PK (43F-10-10)
- MEC Gas Fitting Pol x 1/2 in. Male Flare (ME355)
- Parker Tube Fittings