Shop All Flared Tube Fittings
Parker
Male Connector, 45 deg., Tube x MNPT, PK10
Mfr # 48F-4-6
Zoro # G3184176
product price: $34.19
/pk 10, $3.42/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 48F-4-6
- Zoro # G3184176
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Flare Thread Size | 7/16-20 |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 9/32 in |
Fitting Thread Size | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 3/8 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Hex Size 11/16 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Check Valve, 1/2 in, FNPT, 316 SSss Steel Body (SSCVIL050)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Reach: 9.75" (0047-SA)
- HOMEWERKS 1 PVC Slip Union (512-14-1-1B)
- HYDROMAXX 1-1/2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK112100)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-8)
- PARKER 1/2" Male x 5/8" Female Flare Extruded Reducer 10PK (661FHD-8-10)
- PARKER Nut, 45 deg., PFA, Flare, 1/2 In. (1213-0208)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-84)
- PARKER 5/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-5)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Hex Size: 7/16" (48F-3-2)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- Parker Flared Tube Fittings