Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/8 x 3/8 In
Mfr # 68PTC-6-6
Zoro # G3929667
original price:
$8.85
10% off
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 3/8"
- Specific Pipe Fitting Shape Connector
- Hex Size 3/4 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Thread Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 68PTC-6-6
- Zoro # G3929667
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 3/8" |
Hex Size | 3/4 in |
Thread Size | 3/8 in |
Tube Size | 3/8 in |
Length | 1.33 in |
Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1156, 27W, S8, 12.8V, PK10 (1156-10PK)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- ANCO Wiper Blade, Series 31, 21 In (31-21)
- FOUR SEASONS O-Ring, 24678 (24678)
- PARKER Male Connector, 3/16 x 1/4 In (VS68NTA-3-4)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- PARKER Male Connector, 1/2 x 3/8 In (VS68NTA-8-6)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-4)
- PARKER Union Tee, 3/8 x 3/8 x 5/32 In., PK10 (364PTC-6-6-5/32)
- PARKER Female Connector, 1/2 x 3/8 In. (66NTA-8-6)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- Parker DOT Fittings & Tubing