Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/8 x 1/8 In
Mfr # VS68NTA-6-2
Zoro # G4058887
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Type Compression
- Thread Size 17/32"-24
- Pipe Size (Fittings) 1/8"
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68NTA-6-2
- Zoro # G4058887
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/8 in |
Thread Size | 17/32"-24 |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Length | 1.49 in |
Hex Size | 9/16 in |
Thread Size B | 17/32-24 |
Overall Length | 1 1/2 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands NTA, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear FloorLiners, Black, 4413172 (4413172)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-17/32 In (PT8506-MPG)
- FEL-PRO Valley Pan Gasket Set, MS 96010 (MS 96010)
- BATTERY DOCTOR Battery Disconnect Switch, Red/Black, 17"L (20340)
- PARKER Union Tee, 1/2 In., PK10 (364PTC-8)
- PARKER Straight Union, 1/4 In., PK10 (32PTC-4)
- PARKER Female Connector, 1/2 x 1/4 In (66PTC-8-4)
- PARKER Male Branch Tee, 3/16 x 1/8 In. (VS272NTA-3-2)
- PARKER Plug In Elbow, 1/4 In., PK10 (369PTCSP-4-4)
- PARKER Sleeve, 3/8 In (60NTA-6)
- PARKER Male Connector, 3/4 x 3/4 In (VS68NTA-12-12)
- Parker DOT Fittings & Tubing