Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/8 x 1/8 In
Mfr # 68PTC-6-2
Zoro # G4049132
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Connect
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Pipe Size (Fittings) 1/8"
- Hex Size 3/4 in
- Connection Tube x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PTC-6-2
- Zoro # G4049132
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/8" |
Hex Size | 3/4 in |
Thread Size | 1/8 in |
Length | 1.37 in |
Pipe Size | 1/8 in |
Tube Size | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 9/32 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, Led Clearance/Marker, Dual Intensity Micronova, Red, W/ Grommet, Std 0.180 (49382)
- ILC Replacement for Eiko 60psb5 replacement light bulb lamp, 10PK (60PSB5 EIKO)
- TAYLOR MADE Folding Pedestal Boat Seat Cover - Vinyl White (40220)
- MAXXIMA Stop/Turn/Tail, Rectangle, Red (M42213R-KIT)
- PARKER Bulkhead Union, 3/8 In (62PTCBH-6)
- PARKER 90Deg Male Elbow, 1/4 x 1/4 In (VS269NTA-4-4)
- PARKER Union Tee, 3/8 x 3/8 x 5/32 In., PK10 (364PTC-6-6-5/32)
- PARKER Sleeve, 3/4 In (60NTA-12)
- PARKER Union Tee, 1/4 In (264NTA-4)
- PARKER Union Tee, 5/8 In (164PTC-10)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- Parker DOT Fittings & Tubing