Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/8 x 1/2 In
Mfr # 68PTC-6-8
Zoro # G4215224
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Connector
- Type Push to Connect
- Pipe Size 1/2 in
- Material Brass
- Pipe Fitting Connection Type MNPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 68PTC-6-8
- Zoro # G4215224
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 1/2 in |
Tube Size | 3/8 in |
Hex Size | 7/8 in |
Pipe Size (Fittings) | 1/2" |
Thread Size | 1/2 in |
Length | 1.38 in |
For Tube Outside Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 11/32 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK WIDOW Truck Ramp, Portable, Load 1500 lb., 54" W (TF-7754)
- RACOR Racor Spin-On Elements, 4.81", S3207P (S3207P)
- XANTREX Heart Echo Charge Charging Panel (82-0123-01)
- DYNATRON Bondo Wood Filler, 20082, Quart (7010309230)
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-2)
- PARKER 90Deg Male Elbow, 3/8 x 3/8 In (VS269NTA-6-6)
- PARKER Union Tee, 1/2 In., PK10 (364PTC-8)
- PARKER Male Branch Tee, 1/4 x 1/8 In (VS272NTA-4-2)
- PARKER Union, 1/4 In (62NTA-4)
- DAYCO Connector Plstc Connector, 80612 (80612)
- Parker DOT Fittings & Tubing