Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/4 x 3/4 In
Mfr # 68PTC-12-8
Zoro # G4115921
original price:
$24.53
9% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Connector
- Connection Tube x MNPT
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Material Brass
- Type Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PTC-12-8
- Zoro # G4115921
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 1/2 in |
Pipe Size (Fittings) | 3/4" |
Tube Size | 3/4 in |
Length | 2.03 in |
Thread Size | 1/2 in |
Hex Size | 1 3/16 in |
Overall Length | 1 7/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/4 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Fuel Pump Module () for Polaris RZR 4 800 14, RZR 570 EFI 14-16 (47-1007)
- WALKER EXHAUST Exhaust Elbow, 41434 (41434)
- MELLING OIL PUMP SBC HI OUTPUT (M-55A)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- PARKER Union Tee, 3/8 In (164PTC-6)
- PARKER Female Connector, 1/2 x 1/2 In. (66NTA-8-8)
- PARKER Nut, 3/8 In (61NTA-6)
- PARKER Male Run Tee, 1/2 x 1/2 In (VS271NTA-8-8)
- PARKER Nut, 1/2 In (61NTA-8)
- PARKER Male Connector, 3/8 x 1/2 In (68PTC-6-8)
- TECHNIDOT Fitting, DOT, Compression, Male Elbow, 3/8" x 3/8" Male NPT (DOT69C-0606)
- Parker DOT Fittings & Tubing