Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/16 x 1/4 In
Mfr # VS68NTA-3-4
Zoro # G3935364
original price:
$11.54
29% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Pipe Fitting Connection Type MNPT x Tube
- Pipe Size (Fittings) 1/4"
- Material Brass
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS68NTA-3-4
- Zoro # G3935364
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Thread Size | 5/16"-24 |
Tube Size | 3/16 in |
Hex Size | 9/16 in |
Length | 1.35 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 5/16-24 |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands NTA, Thread Size B 5/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Chrome Plated Super Horn (306-2T)
- RKI Single Lid Alum 30 Wide Deep Xbox Blk-Fullsize (C63WDAB)
- LIPPERT TIRE LINC ALERT INDICATOR KIT (2020107499)
- PUROLATOR Purolator A50092 PurolatorONE Advanced Air Filter (A50092)
- PARKER Union, 5/8 In (62NTA-10)
- PARKER Bulkhead Union, 5/8 In (62PTCBH-10)
- PARKER Male Connector, 5/8 x 1/2 In (68PTC-10-8)
- PARKER 45Deg Male Elbow, 1/2 x 1/2 In (VS279NTA-8-8)
- PARKER 90Deg Male Elbow, 3/16 x 1/8 In (VS269NTA-3-2)
- PARKER Union, 3/4 In (62NTA-12)
- AEROQUIP -3 AN Male To -3 AN Male, Bulkhead Union, Aluminum, Blue, Single (FCM2769)
- Parker DOT Fittings & Tubing