Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/16 x 1/16 In
Mfr # VS68NTA-3-1
Zoro # G3989562
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Tube x MNPT
- Temp. Range -40 Degrees to 200 Degrees F
- Pipe Size (Fittings) 1/16"
- Length 1.16 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68NTA-3-1
- Zoro # G3989562
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/16" |
Length | 1.16 in |
Pipe Size | 1/16 in |
Thread Size | 5/16"-24 |
Tube Size | 3/16 in |
Hex Size | 3/8 in |
Fitting Side B Pipe Size | 1/16 in |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Thread Size B | 5/16-24 |
Fitting Pipe Size | 1/16 in |
For Tube Outside Diameter | 3/16 in |
Threading Size | 5/16-24 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/16 in, Compatible Fitting Brands NTA, Thread Size B 5/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Master Disconnect Switch, On-Off, Red Knob (75920-BP)
- JABSCO Impeller Kit-10 Blade-Neoprene-2" Diameter x 7/8"W Pin Drive Insert (18673-0001-P)
- WIX FILTERS COOLANT TEST STRIPS FOR STANDARD SERVICE (24106)
- MIDWEST FASTENER 1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75408)
- PARKER 45Deg Male Elbow, 3/4 x 1/2 In (VS279NTA-12-8)
- PARKER Nut, 3/16 In (61NTA-3)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-4)
- PARKER Male Connector, 3/4 x 3/8 In (VS68NTA-12-6)
- PARKER Male Connector, 1/4 x 1/4 In (VS68NTA-4-4)
- PARKER 45 Male Elbow, 3/8 In., PK10 (379PTC-8-6)
- PARKER Male Branch Tee, 5/8 x 1/2 In (VS272NTA-10-8)
- Parker DOT Fittings & Tubing