Shop All DOT Fittings & Tubing
Parker
Male Connector, 1/4 x 3/8 In
Mfr # VS68NTA-4-6
Zoro # G4224823
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Thread Size 7/16"-24
- Pipe Size (Fittings) 3/8"
- Pressure (PSI) 150
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68NTA-4-6
- Zoro # G4224823
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 7/16"-24 |
Pipe Size (Fittings) | 3/8" |
Tube Size | 1/4 in |
Length | 1.47 in |
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Overall Length | 1 15/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Threading Size | 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Truck Travel Trailer (MAX3990096)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47724 (47724)
- HANDY PACK Handy HP4760 Ignition Switch Connector (HP4760)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 416282 (416282)
- PARKER Female Connector, 5/8 x 1/2 In (66NTA-10-8)
- PARKER 45 Male Elbow, 1/8 In., PK10 (379PTC-4-2)
- PARKER Sleeve, 3/16 In (60NTA-3)
- PARKER Bulkhead Union, 5/8 In (62NBH-10)
- PARKER Bulkhead Union, 3/8 In (62PTCBH-6)
- PARKER Straight Union, 5/8 In., PK5 (32PTC-10)
- VIAIR 18 NPTM to 14 Airline Straight Fitting DOT Approved, 2PK (11466)
- Parker DOT Fittings & Tubing