Shop All DOT Fittings & Tubing
Parker
Male Connector, 1/2 x 3/8 In
Mfr # 68PTC-8-6
Zoro # G4223274
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Connect
- Length 1.52 in
- Thread Size 3/8 in
- Tube Size 1/2 in
- Connection Tube x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PTC-8-6
- Zoro # G4223274
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.52 in |
Thread Size | 3/8 in |
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080550HD (K080550HD)
- WELD MOUNT AT-113 Large White Footman's Strap - Qty. 6 (80113)
- ALLSTAR 4 in. x 10 ft. Brake Duct Hose - Orange; 550 deg (ALL42155)
- TIE DOWN MARINE Guide On 48-60" Floating, #86568 (86568)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- PARKER Male Branch Tee, 3/8 x 1/4 In (VS272NTA-6-4)
- PARKER Male Connector, 3/8 x 1/2 In. (VS68NTA-6-8)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER Female Connector, 1/4 x 1/4 In (66NTA-4-4)
- PARKER Sleeve, 1/2 In (60NTA-8)
- PARKER 90Deg Male Elbow, 1/2 x 1/2 In (VS269NTA-8-8)
- Parker DOT Fittings & Tubing