Shop All Brake Parts
Parker
Male Branch Tee, Nylon, 1/2 in. Pipe Size
Mfr # 372PTC-8-4-8
Zoro # G5434600
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in x 1/4 in
- Sub-Category Tees
- Application Air
- Material Nylon
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 372PTC-8-4-8
- Zoro # G5434600
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/2 in x 1/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 1 5/32 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Details
Item | Male Branch Tee |
Sub-Category | Tees |
Application | Air |
Material | Nylon |
Standards | DOT FMVSS 571.106, SAE J1131, SAE J2494-3 |
Color | Black |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Connection Type | NPTF |
Maximum Operating Pressure | 250 psi |
Resistance Properties | Compact-Resistant, Impact-Resistant |
Fitting Material | Composite |
Compatible Tube Material | Nylon (J844 Type A and B), Stainless Steel |
Fitting Side B Connection Type | Push-to-Connect |
System of Measurement | Imperial |
Specific Fitting Shape | Adapter Tee |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side C Connection Type | Push-to-Connect |
Description
Male Branch Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Amber (103499)
- SEA-DOG Sea-Dog 224300-1 Push Button Rim Latch - #6 RH (224300-1)
- BUYERS PRODUCTS SAM Snow Plow Hand Controller-Replaces Fisher #9400/Western #56462 (1306902)
- WOLO Air Horn, Electric, 5-3/4 in. L, 12VDC (719)
- PARKER Air Brake Tubing, 1/2 In. OD, Blk (1120-8B-BLK-500)
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size (179PTC-6-4)
- PARKER Bulkhead Union, Brass, 5/8 in. Tube Size (62NFBH-10)
- PARKER Swivel Male Branch Tee, 3/8 in. Tube Size (172PTC-6-2)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-500)
- PARKER Female Elbow, Brass, 1/4 in Tube, 1.02 in L (270NTA-4-2)
- PARKER Swivel Male Branch Tee, Brass, 1.27 in. L (172PTC-8-6)
- Parker Automotive Brakes