Shop All Brass Pipe Fittings
Parker
Male Branch Tee, Brass, 1/4 in, 3200 PSI
Mfr # 1/4 MMS-B
Zoro # G900690230
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Male Branch Tee
- Pipe Fitting Material Brass
- Color Brown
- Pipe Size 1/4 in
- Material Grade CA377
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 MMS-B
- Zoro # G900690230
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Male Branch Tee, Brass, CA377, 1/4 in, Female, NPTF, 1/4 in, Male, NPTF, 1/4 in, Male, NPTF, 3,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD200)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330000605)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- GENOVA B K Transition Pipe Adapter, 12 in, Slip x FIP, BrassCPVC (164-313NL)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS2202P-4-2)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202PA-6-6)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS2202P-12-8)
- PARKER Brass Reducing Bushing, MNPT, 1/4" x 1/8" Pipe Size (VS209P-4-2)
- PARKER Reducing Adapter, Brass, 3/8 x 1/4 in (222P-6-4)
- PARKER Recessed Hex Plug, Brass, 3/4 in, MNPT (219P-12)
- THRIFCO PLUMBING 1/2 X 3/8 Bushing Barstock (5316058)
- Parker Fittings