Shop All DOT Fittings & Tubing
Parker
Male Branch Tee, 3/16 x 1/8 In.
Mfr # VS272NTA-3-2
Zoro # G3972315
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Tube x Tube x MNPT
- Type Compression
- Tube Size 3/16 in
- Pipe Size (Fittings) 1/8"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS272NTA-3-2
- Zoro # G3972315
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/16 in |
Pipe Size (Fittings) | 1/8" |
Thread Size | 7/16"-24 |
Pipe Size | 1/8 in |
Length | 1.8 in |
Thread Size A | 7/16-24 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 5/16-24 |
Fitting Side C Tube Outer Diameter | 3/16 in |
Overall Length | 1 13/16 in |
For Tube Outside Diameter | 3/16 in |
Threading Size | 7/16-24 x 5/16-24 |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Thread Size B 5/16-24, Thread Size A 7/16-24, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Red/White, 12 in.L, 2 in.W (18359)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Red (M20341R)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Stainless Steel (DH500SS)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- PARKER Male Connector, 1/2 x 1/2 In (VS68NTA-8-8)
- PARKER 45Deg Male Elbow, 1/2 x 1/2 In (VS279NTA-8-8)
- PARKER Straight Union, 5/8 In., PK5 (32PTC-10)
- PARKER Union Tee, 3/8 x 1/4 In (164PTC-6-6-4)
- PARKER Bulkhead Union, 3/16 In (62NBH-3)
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- PARKER Female Connector, 3/4 x 1/4 In. (66NTA-6-4)
- Parker DOT Fittings & Tubing